Shop ZORO SELECT
See all product information
Create Account
HexNut, 3/8"-24, Passivated, SS, PK20
- Mfr # 1-HH-37F
- Zoro # G322657040
product price:Â
$
14.19
/pk of 20, $0.71/ea
Key Features
Hex Height
23/64 in
Finish
Passivated
Pack Size
Small Pack
Thread Fit
2B
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-HH-37F
- Zoro #
- G322657040
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Passivated
- Pack Size
- Small Pack
- Thread Fit
- 2B
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Hex Type
- Heavy Hex
- Item
- Hex Nut
- Thread Type
- Fine
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Height
- 23/64 in
- Thread Size
- 3/8"-24
- Hex Width
- 11/16 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/8 In.-24, Hex Width 11/16 in, Hex Height 23/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.