Shop ZORO SELECT
See all product information
Create Account
HexNut, 7/16"-20, Passivated, SS, PK25
- Mfr # 19-H8-43F
- Zoro # G722656469
product price:Â
$
12.69
/pk of 25, $0.51/ea
Key Features
Thread Fit
2B
Hex Width
3/4 in
Material
Stainless Steel
Hex Type
Heavy Hex
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-H8-43F
- Zoro #
- G722656469
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Fit
- 2B
- Item
- Hex Nut
- Material
- Stainless Steel
- Hex Type
- Heavy Hex
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Thread Type
- Fine
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A194
- Dimensional Standards
- ASME B18.2.2
- Pack Size
- Small Pack
- Finish
- Passivated
Description
Hex Nut, Hex Type Heavy Hex, Finish Passivated, Material Grade/Class Grade 8, Material Stainless Steel, Thread Size 7/16 In.-20, Hex Width 3/4 in, Hex Height 27/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 25