HexNut, M4x0.70, Blk Oxide, SS, PK25

  • Mfr # ZNUT-1012
  • Zoro # G222412022
product price: 
$
9.69
/pk of 25, $0.39/ea

Key Features

Product Type
Standard Hex Nut
System of Measurement
Metric
Thread Type
Coarse
Material
Stainless Steel
For Screw Size
M4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZNUT-1012
Zoro #
G222412022
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M4
Hex Height
3.2 mm
Thread Size
M4x0.70
Hex Width
7 mm

Details

Product Type
Standard Hex Nut
System of Measurement
Metric
Thread Type
Coarse
Material
Stainless Steel
Material Grade/Class
316
Hex Type
Standard Hex
Thread Direction
Right Hand
Pack Size
Small Pack
Thread Fit
6H
Item
Hex Nut
Dimensional Standards
DIN 934
Finish
Black Oxide
Industry Standards
ASME B18.2.2
Shell Material
Stainless Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 316, Material Stainless Steel, Thread Size M4x0.70, Hex Width 7 mm, Hex Height 3.2 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews