HexNut, M5x0.80, Blk Oxide, SS, PK25
- Mfr # ZNUT-1013
- Zoro # G822412668
product price:Â
$
9.79
/pk of 25, $0.39/ea
Key Features
Thread Direction
Right Hand
Hex Type
Standard Hex
Material Grade/Class
316
Finish
Black Oxide
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZNUT-1013
- Zoro #
- G822412668
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M5x0.80
- For Screw Size
- M5
- Hex Height
- 4 mm
- Hex Width
- 8 mm
Details
- Thread Direction
- Right Hand
- Hex Type
- Standard Hex
- Material Grade/Class
- 316
- Finish
- Black Oxide
- Pack Size
- Small Pack
- Thread Fit
- 6H
- Material
- Stainless Steel
- Thread Type
- Coarse
- Item
- Hex Nut
- Dimensional Standards
- DIN 934
- System of Measurement
- Metric
- Industry Standards
- ASME B18.2.2
- Product Type
- Standard Hex Nut
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class 316, Material Stainless Steel, Thread Size M5x0.80, Hex Width 8 mm, Hex Height 4 mm, Dimensional Standards DIN 934, Material Quality Standards Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Thread Type Coarse, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.