Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 1/4"-20, Steel, PK1600
- Mfr # HCI50250150-1600P
- Zoro # G623559456
product price:Â
$
183.99
/pk of 1600, $0.11/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Manufacturer Location
Globally Sourced
Thread Style
Partially Threaded
System of Measurement
Inch
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50250150-1600P
- Zoro #
- G623559456
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Finish
- Plain
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.