Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/4", 1/4"-20, Steel, PK1000
- Mfr # HCI50250225-1000P
- Zoro # G123558690
product price:Â
$
141.99
/pk of 1000, $0.14/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Finish
Plain
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Rockwell Hardness
HRC25
Head Height
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50250225-1000P
- Zoro #
- G123558690
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Material
- Steel
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Fastener Length
- 2 1/4 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.