Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 1/4"-20, Steel, PK1600
- Mfr # HCI802501501-1600P
- Zoro # G623559791
product price:Â
$
238.99
/pk of 1600, $0.15/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Includes Nut
No
Material
Steel
Minimum Thread Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI802501501-1600P
- Zoro #
- G623559791
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Shell Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1600
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.