Shop ZORO SELECT
See all product information
Create Account
HHCS, 1/2", 1/4"-20, Steel, PK3300
- Mfr # HCI802500501-3300P
- Zoro # G723559691
product price:Â
$
232.99
/pk of 3300, $0.07/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Rockwell Hardness
HRC35
Thread Fit
2A
Thread Type
Coarse
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI802500501-3300P
- Zoro #
- G723559691
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1/2 in
- Thread Size
- 1/4"-20
- Head Height
- 5/32 in
- Head Width
- 7/16 in
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Thread Type
- Coarse
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Zinc Yellow
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Material
- Steel
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 3300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.