Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 3/4"-10, Steel, PK125
- Mfr # HCI80750150-125P
- Zoro # G223559764
product price:Â
$
185.99
/pk of 125, $1.49/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
Drive Type
External Hex
Head Height
15/32 in
Thread Fit
2A
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80750150-125P
- Zoro #
- G223559764
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 1/2 in
- Head Height
- 15/32 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Drive Type
- External Hex
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- System of Measurement
- Inch
- Material
- Steel
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Style
- Fully Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.