Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 3/4"-10, Steel, PK85
- Mfr # HCI80750275-085P
- Zoro # G923559750
product price:Â
$
190.99
/pk of 85, $2.25/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Dimensional Standards
ASME B18.2.1
Thread Size
3/4"-10
System of Measurement
Inch
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80750275-085P
- Zoro #
- G923559750
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Finish
- Plain
- Thread Type
- Coarse
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Material
- Steel
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 3/4 in
- Thread Size
- 3/4"-10
- Head Height
- 15/32 in
- Minimum Thread Length
- 1 3/4 in
- Head Width
- 1 1/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.