Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 3/8"-16, Steel, PK675
- Mfr # HCI50370150-675P
- Zoro # G023557663
product price:Â
$
176.99
/pk of 675, $0.26/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
15/64 in
Rockwell Hardness
HRC25
Thread Type
Coarse
Tensile Strength
85,000 psi
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50370150-675P
- Zoro #
- G023557663
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Finish
- Plain
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 15/64 in
- Fastener Length
- 1 1/2 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/8"-16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 675
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.