Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 3/8"-16, Steel, PK675
- Mfr # HCI80370150-675P
- Zoro # G523559068
product price:Â
$
195.99
/pk of 675, $0.29/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Finish
Plain
Drive Type
External Hex
Tensile Strength
150,000 psi
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80370150-675P
- Zoro #
- G523559068
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Finish
- Plain
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
- Minimum Thread Length
- 1 in
- Head Height
- 15/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 675
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.