Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 3/8"-16, Steel, PK300
- Mfr # HCI80370350-300P
- Zoro # G423558369
product price:Â
$
178.99
/pk of 300, $0.60/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Minimum Thread Length
1 in
Head Width
9/16 in
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80370350-300P
- Zoro #
- G423558369
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Material
- Steel
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.