HHCS, 1-1/2", 3/8"-16, Steel, PK675
- Mfr # HCI803701501-675P
- Zoro # G423557775
product price:Â
$
214.99
/pk of 675, $0.32/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Material
Steel
Rockwell Hardness
HRC35
Material Quality Standards
ASME: B18.2.1
Head Height
15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803701501-675P
- Zoro #
- G423557775
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 1/2 in
- Head Height
- 15/64 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Washer
- No
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 675
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.