Shop ZORO SELECT
See all product information
Create Account
HHCS, 10", 3/8"-16, Steel, PK120
- Mfr # HCI803710001-120P
- Zoro # G223557555
product price:Â
$
209.99
/pk of 120, $1.75/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Thread Direction
Right Hand
Head Width
9/16 in
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803710001-120P
- Zoro #
- G223557555
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 10 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/8"-16
- Head Height
- 15/64 in
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material
- Steel
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 120
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.