Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 5/8"-11, Steel, PK200
- Mfr # HCI50620150-200P
- Zoro # G023558240
product price:Â
$
144.99
/pk of 200, $0.72/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Finish
Plain
Material
Steel
System of Measurement
Inch
Thread Fit
2A
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50620150-200P
- Zoro #
- G023558240
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Finish
- Plain
- Material
- Steel
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Fastener Length
- 1 1/2 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.