Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 5/8"-11, Steel, PK70
- Mfr # HCI50620550-070P
- Zoro # G523557620
product price:Â
$
136.99
/pk of 70, $1.96/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
85,000 psi
System of Measurement
Inch
Material
Steel
Minimum Thread Length
1 1/2 in
Head Height
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50620550-070P
- Zoro #
- G523557620
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Material
- Steel
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Finish
- Plain
- Includes Nut
- No
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Fastener Length
- 5 1/2 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.