HHCS, 1-1/2", 7/8"-9, Steel, PK85
- Mfr # HCI50870150-085P
- Zoro # G823558136
product price:Â
$
124.99
/pk of 85, $1.47/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Head Width
1 5/16 in
Includes Washer
No
Includes Nut
No
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870150-085P
- Zoro #
- G823558136
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 5/16 in
- Fastener Length
- 1 1/2 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Includes Washer
- No
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.