HHCS, 9-1/2", 7/8"-9, Steel, PK20
- Mfr # HCI50870950-020P
- Zoro # G723558724
product price:Â
$
151.99
/pk of 20, $7.60/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
35/64 in
Includes Nut
No
Thread Type
Coarse
Finish
Plain
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870950-020P
- Zoro #
- G723558724
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Fastener Length
- 9 1/2 in
- Minimum Thread Length
- 2 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Thread Type
- Coarse
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Material
- Steel
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.