Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 7/8"-9, Steel, PK85
- Mfr # HCI80870150-085P
- Zoro # G623557766
product price:Â
$
203.99
/pk of 85, $2.40/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Thread Size
7/8"-9
System of Measurement
Inch
Finish
Plain
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80870150-085P
- Zoro #
- G623557766
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- System of Measurement
- Inch
- Finish
- Plain
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Thread Style
- Fully Threaded
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Material
- Steel
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Thread Size
- 7/8"-9
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.