Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 7/8"-9, Steel, PK50
- Mfr # HCI80870350-050P
- Zoro # G623559777
product price:Â
$
199.99
/pk of 50, $4.00/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Thread Fit
2A
Includes Washer
No
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80870350-050P
- Zoro #
- G623559777
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Thread Fit
- 2A
- Includes Washer
- No
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Minimum Thread Length
- 2 in
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.