Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 1/2"-13, Steel, PK375
- Mfr # HCI80500125-375P
- Zoro # G923559156
product price:Â
$
188.99
/pk of 375, $0.50/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
For Use in Systems
General Purpose Threaded Fastener
Includes Nut
No
Head Height
5/16 in
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80500125-375P
- Zoro #
- G923559156
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Material Grade/Class
- Grade 8
- Material
- Steel
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- System of Measurement
- Inch
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 375
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.