Shop ZORO SELECT
See all product information
Create Account
HHCS, 7-1/2", 1/2"-13, Steel, PK80
- Mfr # HCI80500750-080P
- Zoro # G023559650
product price:Â
$
180.99
/pk of 80, $2.26/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Rockwell Hardness
HRC35
Tensile Strength
150,000 psi
Minimum Thread Length
1 1/4 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80500750-080P
- Zoro #
- G023559650
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Type
- Coarse
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Finish
- Plain
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 7 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
- Head Width
- 3/4 in
- Head Height
- 5/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.