HHCS, 1-1/4", 1/4"-20, Steel, PK1900
- Mfr # HCI802501251-1900P
- Zoro # G723558021
product price:Â
$
232.99
/pk of 1900, $0.12/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Material
Steel
Material Quality Standards
ASME: B18.2.1
Head Height
5/32 in
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI802501251-1900P
- Zoro #
- G723558021
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 1/4 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
- Minimum Thread Length
- 3/4 in
- Head Width
- 7/16 in
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1900
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.