HHCS, 2", 1/4"-20, Steel, PK1200
- Mfr # HCI802502001-1200P
- Zoro # G523558177
product price:Â
$
223.99
/pk of 1200, $0.19/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Thread Size
1/4"-20
Rockwell Hardness
HRC35
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI802502001-1200P
- Zoro #
- G523558177
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Direction
- Right Hand
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
Dimensions
- Fastener Length
- 2 in
- Thread Size
- 1/4"-20
- Head Width
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 5/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.