HHCS, 1-1/4", 3/8"-16, Steel, PK800
- Mfr # HCI803701251-800P
- Zoro # G523558443
product price:Â
$
222.99
/pk of 800, $0.28/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
Thread Direction
Right Hand
System of Measurement
Inch
Drive Type
External Hex
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803701251-800P
- Zoro #
- G523558443
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 1/4 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
- Head Width
- 9/16 in
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Drive Type
- External Hex
- Finish
- Zinc Yellow
- Material
- Steel
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Thread Style
- Fully Threaded
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 800
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.