Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 3/8"-16, Steel, PK175
- Mfr # HCI803705501-175P
- Zoro # G623558541
product price:Â
$
196.99
/pk of 175, $1.13/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
9/16 in
Minimum Thread Length
1 in
Dimensional Standards
ASME B18.2.1
For Use in Systems
General Purpose Threaded Fastener
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803705501-175P
- Zoro #
- G623558541
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Finish
- Zinc Yellow
- Includes Washer
- No
- Material
- Steel
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/8"-16
- Head Height
- 15/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 175
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.