HHCS, 1-3/4", 1/2"-13, Steel, PK275
- Mfr # HCI50500175-275P
- Zoro # G923559217
product price:Â
$
120.99
/pk of 275, $0.44/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Direction
Right Hand
Head Height
5/16 in
System of Measurement
Inch
Includes Washer
No
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50500175-275P
- Zoro #
- G923559217
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Fastener Length
- 1 3/4 in
- Thread Size
- 1/2"-13
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRC25
- Material
- Steel
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.