Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 1/2"-13, Steel, PK275
- Mfr # HCI505001750-275P
- Zoro # G423557928
product price:Â
$
186.99
/pk of 275, $0.68/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Rockwell Hardness
HRC25
Thread Fit
2A
Head Width
3/4 in
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI505001750-275P
- Zoro #
- G423557928
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Includes Nut
- No
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.