HHCS, 3-3/4", 1/2"-13, Steel, PK150
- Mfr # HCI505003750-150P
- Zoro # G823557504
product price:Â
$
149.99
/pk of 150, $1.00/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
3/4 in
Includes Nut
No
System of Measurement
Inch
Head Height
5/16 in
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505003750-150P
- Zoro #
- G823557504
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Minimum Thread Length
- 1 1/4 in
- Fastener Length
- 3 3/4 in
- Thread Size
- 1/2"-13
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Thread Type
- Coarse
- Thread Fit
- 2A
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.