Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 1/4"-20, Steel, PK1400
- Mfr # HCI50250175-1400P
- Zoro # G523559242
product price:Â
$
158.99
/pk of 1400, $0.11/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Thread Style
Partially Threaded
Minimum Thread Length
3/4 in
Manufacturer Location
Globally Sourced
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50250175-1400P
- Zoro #
- G523559242
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Type
- Coarse
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Minimum Thread Length
- 3/4 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.