Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 1/4"-20, Steel, PK400
- Mfr # HCI50250550-400P
- Zoro # G723558793
product price:Â
$
95.49
/pk of 400, $0.24/ea
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Finish
Plain
Tensile Strength
85,000 psi
Material
Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50250550-400P
- Zoro #
- G723558793
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Material
- Steel
- System of Measurement
- Inch
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.