Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 3/4"-10, Steel, PK120
- Mfr # HCI50750175-120P
- Zoro # G123558362
product price:Â
$
147.99
/pk of 120, $1.23/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Includes Nut
No
Head Height
15/32 in
Thread Fit
2A
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50750175-120P
- Zoro #
- G123558362
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Type
- Coarse
- Material
- Steel
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Fastener Length
- 1 3/4 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.