Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/4", 3/4"-10, Steel, PK100
- Mfr # HCI50750225-100P
- Zoro # G223558729
product price:Â
$
149.99
/pk of 100, $1.50/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Finish
Plain
Head Height
15/32 in
Tensile Strength
85,000 psi
Rockwell Hardness
HRC25
Head Width
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50750225-100P
- Zoro #
- G223558729
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Material
- Steel
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Type
- Coarse
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Fastener Length
- 2 1/4 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.