Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 5/16"-18, Steel, PK850
- Mfr # HCI803101751-850P
- Zoro # G423558925
product price:Â
$
221.99
/pk of 850, $0.26/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Thread Style
Partially Threaded
Thread Size
5/16"-18
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803101751-850P
- Zoro #
- G423558925
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Thread Type
- Coarse
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Thread Size
- 5/16"-18
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Minimum Thread Length
- 7/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 850
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.