Shop ZORO SELECT
See all product information
Create Account
HHCS, 3/4", 5/16"-18, Steel, PK1650
- Mfr # HCI803100751-1650P
- Zoro # G223557968
product price:Â
$
230.99
/pk of 1650, $0.14/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Style
Fully Threaded
Includes Nut
No
Thread Fit
2A
Head Width
1/2 in
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803100751-1650P
- Zoro #
- G223557968
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3/4 in
- Head Width
- 1/2 in
- Thread Size
- 5/16"-18
- Head Height
- 13/64 in
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Finish
- Zinc Yellow
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1650
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.