Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 5/8"-11, Steel, PK175
- Mfr # HCI50620175-175P
- Zoro # G423558253
product price:Â
$
139.99
/pk of 175, $0.80/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
Includes Nut
No
Rockwell Hardness
HRC25
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50620175-175P
- Zoro #
- G423558253
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Type
- Coarse
- Includes Washer
- No
- Material
- Steel
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.