HHCS, 1-3/4", 7/8"-9, Steel, PK80
- Mfr # HCI50870175-080P
- Zoro # G523558757
product price:Â
$
138.99
/pk of 80, $1.74/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
85,000 psi
Rockwell Hardness
HRC25
Thread Style
Fully Threaded
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870175-080P
- Zoro #
- G523558757
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 3/4 in
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Material
- Steel
- Finish
- Plain
- Thread Fit
- 2A
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.