Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 7/8"-9, Steel, PK80
- Mfr # HCI508701750-080P
- Zoro # G423558550
product price:Â
$
123.99
/pk of 80, $1.55/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Material
Steel
Thread Direction
Right Hand
Head Height
35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508701750-080P
- Zoro #
- G423558550
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Thread Fit
- 2A
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Fastener Length
- 1 3/4 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.