Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/4", 7/8"-9, Steel, PK70
- Mfr # HCI508702250-070P
- Zoro # G723559097
product price:Â
$
179.99
/pk of 70, $2.57/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Fully Threaded
Head Height
35/64 in
For Use in Systems
General Purpose Threaded Fastener
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508702250-070P
- Zoro #
- G723559097
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Fully Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Includes Washer
- No
- Includes Nut
- No
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 35/64 in
- Fastener Length
- 2 1/4 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.