Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 7/8"-9, Steel, PK80
- Mfr # HCI808701751-080P
- Zoro # G623559081
product price:Â
$
156.99
/pk of 80, $1.96/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Zinc Yellow
Tensile Strength
150,000 psi
For Use in Systems
General Purpose Threaded Fastener
Head Height
35/64 in
Head Width
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI808701751-080P
- Zoro #
- G623559081
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material
- Steel
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 80
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.