HHCS, 10", 1-1/4"-7, Steel, PK10
- Mfr # HCI51251000-010P
- Zoro # G223559689
product price:Â
$
176.99
/pk of 10, $17.70/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC25
Tensile Strength
74,000 psi
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51251000-010P
- Zoro #
- G223559689
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 10 in
- Head Height
- 25/32 in
- Minimum Thread Length
- 2 3/4 in
- Head Width
- 1 7/8 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Tensile Strength
- 74,000 psi
- Thread Type
- Coarse
- System of Measurement
- Inch
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Thread Fit
- 2A
- Includes Washer
- No
- Thread Direction
- Right Hand
- Material
- Steel
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.