HHCS, 6-1/2", 1-1/4"-7, Steel, PK14
- Mfr # HCI51250650-014P
- Zoro # G123558560
product price:Â
$
179.99
/pk of 14, $12.86/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
74,000 psi
Material
Steel
System of Measurement
Inch
Thread Direction
Right Hand
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51250650-014P
- Zoro #
- G123558560
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 25/32 in
- Fastener Length
- 6 1/2 in
- Minimum Thread Length
- 2 3/4 in
- Head Width
- 1 7/8 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 74,000 psi
- Material
- Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Type
- Coarse
- Includes Nut
- No
- Finish
- Plain
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.