Shop ZORO SELECT
See all product information
Create Account
HHCS, 10", 1-1/4"-7, Steel, PK10
- Mfr # HCI81251000-010P
- Zoro # G623558015
product price:Â
$
209.99
/pk of 10, $21.00/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
1 7/8 in
Material Quality Standards
ASME: B18.2.1
Includes Washer
No
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81251000-010P
- Zoro #
- G623558015
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Thread Type
- Coarse
- Material
- Steel
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 10 in
- Head Width
- 1 7/8 in
- Thread Size
- 1 1/4"-7
- Minimum Thread Length
- 2 3/4 in
- Head Height
- 25/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.