Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 1-1/4"-7, Steel, PK14
- Mfr # HCI81250650-014P
- Zoro # G223558507
product price:Â
$
203.99
/pk of 14, $14.57/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
System of Measurement
Inch
Thread Size
1 1/4"-7
Includes Washer
No
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81250650-014P
- Zoro #
- G223558507
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Finish
- Plain
- Drive Type
- External Hex
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 6 1/2 in
- Thread Size
- 1 1/4"-7
- Head Width
- 1 7/8 in
- Head Height
- 25/32 in
- Minimum Thread Length
- 2 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.