HHCS, 10", 1-1/4"-7, Steel, PK10
- Mfr # HCI812510001-010P
- Zoro # G223559481
product price:Â
$
186.99
/pk of 10, $18.70/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
1 7/8 in
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI812510001-010P
- Zoro #
- G223559481
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 10 in
- Head Width
- 1 7/8 in
- Minimum Thread Length
- 2 3/4 in
- Head Height
- 25/32 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Finish
- Zinc Yellow
- Material
- Steel
- Drive Type
- External Hex
- Thread Type
- Coarse
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.