Shop ZORO SELECT
See all product information
Create Account
HHCS, 8-1/2", 1-1/4"-7, Steel, PK10
- Mfr # HCI812508501-010P
- Zoro # G823558808
product price:Â
$
190.99
/pk of 10, $19.10/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
Includes Washer
No
Minimum Thread Length
2 3/4 in
Drive Type
External Hex
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI812508501-010P
- Zoro #
- G823558808
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 1/2 in
- Minimum Thread Length
- 2 3/4 in
- Head Width
- 1 7/8 in
- Thread Size
- 1 1/4"-7
- Head Height
- 25/32 in
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Includes Washer
- No
- Drive Type
- External Hex
- Thread Type
- Coarse
- Includes Nut
- No
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.