Shop ZORO SELECT
See all product information
Create Account
HHCS, 10", 1-1/8"-7, Steel, PK12
- Mfr # HCI51121000-012P
- Zoro # G523559440
product price:Â
$
165.99
/pk of 12, $13.83/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Thread Type
Coarse
System of Measurement
Inch
Head Height
11/16 in
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51121000-012P
- Zoro #
- G523559440
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Tensile Strength
- 74,000 psi
- Includes Washer
- No
- Finish
- Plain
- Thread Direction
- Right Hand
- Includes Nut
- No
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 10 in
- Head Height
- 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Head Width
- 1 11/16 in
- Thread Size
- 1 1/8"-7
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.