Shop ZORO SELECT
See all product information
Create Account
HHCS, 10", 1-1/8"-7, Steel, PK12
- Mfr # HCI511210000-012P
- Zoro # G023558646
product price:Â
$
175.99
/pk of 12, $14.67/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Thread Type
Coarse
Rockwell Hardness
HRC25
Thread Fit
2A
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI511210000-012P
- Zoro #
- G023558646
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Tensile Strength
- 74,000 psi
- Includes Washer
- No
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Dimensions
- Head Height
- 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Head Width
- 1 11/16 in
- Fastener Length
- 10 in
- Thread Size
- 1 1/8"-7
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.