HHCS, 5-1/2", 1-1/8"-7, Steel, PK20
- Mfr # HCI511205500-020P
- Zoro # G923558999
product price:Â
$
171.99
/pk of 20, $8.60/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Includes Nut
No
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC25
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI511205500-020P
- Zoro #
- G923558999
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Includes Washer
- No
- Tensile Strength
- 74,000 psi
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Dimensions
- Head Width
- 1 11/16 in
- Fastener Length
- 5 1/2 in
- Minimum Thread Length
- 2 1/2 in
- Head Height
- 11/16 in
- Thread Size
- 1 1/8"-7
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.